Menu Search
Search
BURNDY #YSV1014G2

Reducer Butt-Splice Non-Insulated HYREDUCER Series

SKU # 78181002640 Manufacturer Series: HYREDUCER
Type: Reducer Butt-Splice
Insulation: Non-insulated
AWG Min: 20
Conductor Max: 10 AWG
Length: 0.83 in.

Splices: Type - Reducer Butt-Splice; Insulation - Non-Insulated; AWG Min - 20 AWG; Conductor Max - 10 AWG; Length - 0.830"; Additional Information - B side: 12-10 AWG. BB side: 20-14 AWG; Manufacturer Series - HYREDUCER

Additional Info: B side: 12-10 AWG. BB side: 20-14 AWG