Menu Search
Search
BURNDY #SN14B

Hydent Butt Splice Connector, 16 - 14 AWG, 1.25 in. L, Blue, Nylon

SKU # 78181052509 Manufacturer Series: SN-B
RoHS Compliant
Type: Butt-Splice
Insulation: Nylon
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Length: 1.25 in.

Splices: Type - Butt-Splice; Insulation - Nylon; AWG Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Length - 1.250 in.; Additional Information - Material: Tin Plated Copper, Voltage: 600V, Strip Length: 7/32 in.; Manufacturer Series - Hydent SN-B

Additional Info: Material: Tin Plated Copper, Voltage: 600V, Strip Length: 7/32 in.