Menu Search
Search
3M #MVU14PCK

Parallel Connector, 16 - 14 AWG, 0.660 in. L, Blue, Vinyl Insulation, 1000 Case

SKU # 05400701824
Type: Parallel Splice
Insulation: Vinyl
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Length: 0.66 in.
Package Quantity: 1000 Pack