Menu Search
Search
3M #MNG14BCX

Butt Connector, 16 - 14 AWG, 1.000 in. L, Blue, Nylon Insulation, 100 Bottle

SKU # 05112858679
Type: Butt-Splice
Insulation: Nylon
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Length: 1 in.
Package Quantity: 100 Pack

Additional Info: Seamless Barrel. Insulation Grip