Menu Search
Search
PANDUIT #LCMA25-10-C

Pan-Lug™ Terminal, Ring; Straight Barrel; Non-Insulated; 2000V; 6 to 4 AWG; M10

SKU # 07498376938 Manufacturer Series: LCMA
RoHS Compliant

Compare

Maximum number of products selected.
Terminal Type: Ring Lug with Straight Barrel
Insulation: Non-insulated
Stud Size: M10
Conductor Min: 6 AWG
Conductor Max: 4 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 194°F (90°C)
Voltage Rating: 2000V
Package Quantity: 100/Pack

Additional Info: Wire strip length: 16.5mm. Panduit die index: P29. UL listed. CSA certified. CE compliant.