Menu Search
Search
PANDUIT #PV12-56HDRB-2K

Pan-Term® Terminal, Ring; Insulated; 600V; 5/16 in.; 16 to 12 AWG

SKU # 07498380690
RoHS Compliant
Stud Size: 5/16 in.
Package Quantity: 2000 Pack
Terminal Type: Standard Ring
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 12 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V

Additional Info: 1.23"" L x 0.52"" W, Plating Type: Tinned, Heavy Duty