Menu Search
Search
PANDUIT #PN14-8R-E

Pan-Term® Terminal, Ring; Insulated; 600V; 18 AWG to 14 AWG; No. 8

SKU # 07498336559 Manufacturer Series: Type PN-R
RoHS Compliant
View more versions of this product
Stud Size: #8
Conductor Max: 14 AWG
Conductor Min: 18 AWG
Color: Blue
Package Quantity: 20 Pack
Terminal Type: Ring
Insulation: Nylon
Material: Copper
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No