Menu Search
Search
PANDUIT #PNF14-8R-3K

Pan-Term® Terminal, Ring; Insulated; 600V; No. 8; 16 to 14 AWG

SKU # 07498381153
RoHS Compliant
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 3000 Pack

Additional Info: 0.87"" L x 0.31"" W, Plating Type: Tinned, Funnel Entry