Menu Search
Search
PANDUIT #P8-8RN-Q

Pan-Term® Terminal, Narrow Ring; Non-Insulated; 2000V; 8 AWG; No. 8

SKU # 07498399866 Manufacturer Series: P Series
RoHS Compliant
View more versions of this product
Package Quantity: 25 Pack
Terminal Type: Narrow Ring Lug
Insulation: Non-insulated
Stud Size: #8
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V

Additional Info: 1.09"" L x 0.36"" W, Plating Type: Tinned, Large Wire