Menu Search
Search
PANDUIT #PV18-4RX-MY

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 18 AWG; No. 4

SKU # 07498341497 Manufacturer Series: Type PV-R
RoHS Compliant
Stud Size: #4
Conductor Max: 18 AWG
Conductor Min: 22 AWG
Color: Red
Package Quantity: 1000
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl, Expanded Entry
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No