Menu Search
Search
IDEAL #83-0141

Ring Terminal, 22 to 18 AWG, 10 in. Stud, 600 VAC

SKU # 78325048946
RoHS Compliant
Terminal Type: Ring Lug
Insulation: Non-insulated
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Material: Brass, Tin-plated
Color: Metallic
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack

The complete line of IDEAL® crimp terminals, disconnects and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.