Menu Search
Search
BURNDY #YAV14H2BOX

HYLUG™ Terminal, Ring; Copper; Non-insulated; 20 to 14 AWG; 1/4 in.

SKU # 78181054240 Manufacturer Series: YAV-H
RoHS Compliant
Terminal Type: Ring Tongue
Insulation: Non-insulated
Stud Size: 1/4 in.
Conductor Min: 20 AWG
Conductor Max: 14 AWG
Material: Copper, Tin-plated
Package Quantity: 50 Pack