Menu Search
Search
ABB INSTALLATION PRODUCTS #M673

Thomas and BettsĀ® Terminal, Ring; Non-Insulated; 600V; 3/8 in.; 4 to 4 AWG

SKU # 78621083137 Manufacturer Series: Sta-KonĀ®
Terminal Type: Right-Angle Flag Ring
Insulation: Non-insulated
Stud Size: 3/8 in.
Conductor Min: 4 AWG
Conductor Max: 4 AWG
Voltage Rating: 600V
Package Quantity: 500 Pack

Ring Lugs: Terminal Type - Right-Angle Flag Ring; Insulation - Non-Insulated; Stud Size - 3/8"; Conductor Min - 4 AWG; Conductor Max - 4 AWG; Voltage Rating - 600V; Package Quantity - 500 Pack; Manufacturer Series - Sta-Kon