Menu Search
Search
ABB INSTALLATION PRODUCTS #G671

Thomas and BettsĀ® Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 2 to 2 AWG

SKU # 78621083126 Manufacturer Series: Sta-KonĀ®
Terminal Type: Right-Angle Flag Ring
Insulation: Non-insulated
Stud Size: 1/4 in.
Conductor Min: 2 AWG
Conductor Max: 2 AWG
Voltage Rating: 600V
Package Quantity: 1000 Pack

Ring Lugs: Terminal Type - Right-Angle Flag Ring; Insulation - Non-Insulated; Stud Size - 1/4"; Conductor Min - 2 AWG; Conductor Max - 2 AWG; Voltage Rating - 600V; Package Quantity - 1000 Pack; Manufacturer Series - Sta-Kon