Menu Search
Search
ABB INSTALLATION PRODUCTS #C71M

Thomas and BettsĀ® Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 12 to 10 AWG

SKU # 78621088198 Manufacturer Series: Sta-KonĀ®
Terminal Type: Standard Ring
Insulation: Non-insulated
Stud Size: 1/4 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Voltage Rating: 600V
Package Quantity: 500 Tape Mounted

Ring Lugs: Terminal Type - Standard Ring; Insulation - Non-Insulated; Stud Size - 1/4"; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Voltage Rating - 600V; Package Quantity - 500 Tape Mounted; Manufacturer Series - Sta-Kon