The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
3M #M8-38RX

Scotchlokâ„¢ Terminal, Ring; Non-Insulated; 600V; 3/8 in.; 8 to 8 AWG

SKU # 05112858696
Terminal Type: Standard Ring
Insulation: Non-insulated
Stud Size: 3/8 in.
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Voltage Rating: 600V
Package Quantity: 25 Pack