Menu Search
Search
WEIDMUELLER #0444200000

Wire End Ferrule, 1 AWG, Olive Green, Polypropylene Insulation, Tin Plated Copper Contact

SKU # 78069890557
RoHS Compliant
Type: Insulated Ferrule
Conductor Max: 1 AWG
Pin-Blade Length: 0.787 in. (20.0 mm)
Pin-Blade Diameter/​Width: 0.406 in. (10.3 mm) O.D.
Color: Olive Green
Color Standards Style: Weidmuller
Insulation Material: Polypropylene
Contact Material: Tin Plated Copper
Package Quantity: 50 Pack

Pin Terminals-Ferrules: Type - Insulated Ferrule; Conductor Max - 1 AWG; Pin-Blade Length - 0.787 in. (20.0 mm); Pin-Blade Diameter/Width - 0.406 in. (10.3 mm) O.D.; Color - Olive Green; Color Standards Style - Weidmuller; Insulation Material - Polypropylene; Contact Material - Tin Plated Copper; Package Quantity - 50 Pack ; Additional Information - Length: 36.0 mm, Collar Diameter: 15 mm, Type H50.0/36

Additional Info: Length: 36.0 mm, Collar Diameter: 15 mm, Type H50.0/36