The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #FSD75-8-DSL10

Pan-Term® Insulated Ferrule, 20 AWG, 1C, White, Copper/Tin-Plated, Polypropylene, 500 Tape Mounted

SKU # 07498300986 Manufacturer Series: FSD
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 20 AWG
Conductor Max: 20 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Pin-Blade Diameter/​Width: 0.060" (1.5 mm) O.D.
Color: White
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Tape Mounted