Menu Search
Search
PANDUIT #F84-15-TL

Ferrule, Non-insulated; Copper, Tin-plated; 6 AWG; 19/32 in. (15mm)

SKU # 07498376357
RoHS Compliant
Pin-Blade Length: 19/32 in. (15mm)
Conductor Max: 6 AWG
Conductor Min: 6 AWG
Pin-Blade Diameter/​Width: 0.24 in. (6.2mm) O.D.
Package Quantity: 250
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated