Menu Search
Search
PANDUIT #F83-25-D

Ferrule, Non-insulated; Copper, Tin-plated; 8 AWG; 31/32 in. (25mm)

SKU # 07498376355
RoHS Compliant
Conductor Max: 8 AWG
Pin-Blade Length: 31/32 in. (25mm)
Conductor Min: 8 AWG
Pin-Blade Diameter/​Width: 0.19 in. (4.9mm) O.D.
Package Quantity: 500
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated