Menu Search
Search
PANDUIT #FSD73-8-D

Ferrule, Insulated; Copper; 1C; 24 AWG (0.25mm2); 0.31 in. Blade

SKU # 07498376396 Manufacturer Series: Type FSD
RoHS Compliant
Pin-Blade Length: 0.31 in. (8mm)
Conductor Min: 24 AWG (0.25mm2)
Conductor Max: 24 AWG (0.25mm2)
Pin-Blade Diameter/​Width: 0.03 in. (0.8mm)
Color: Yellow
Package Quantity: 500 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated