Menu Search
Search
PANDUIT #FSD76-12-D

Ferrule, Insulated; Copper; 1C; 20 AWG (0.75mm2); 0.47 in. Blade

SKU # 07498376250 Manufacturer Series: Type FSD
RoHS Compliant
View more versions of this product
Pin-Blade Length: 0.47 in. (12mm)
Conductor Min: 20 AWG (0.75mm2)
Conductor Max: 20 AWG (0.75mm2)
Pin-Blade Diameter/​Width: 0.05 in. (1.3mm)
Color: Gray
Package Quantity: 500 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated