Menu Search
Search
PANDUIT #PMV6-5F-L

Terminal, Standard Fork; Vinyl-Insulated; 600V; 14 to 10 AWG; M5

SKU # 07498368726
RoHS Compliant
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: M5
Conductor Min: 14 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack

Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - M5; Conductor Min - 14 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 50 Pack; Additional Information - 1.03" L x 0.38" W, Plating Type: Tinned, Funnel Entry

Additional Info: 1.03"" L x 0.38"" W, Plating Type: Tinned, Funnel Entry