Menu Search
Search
PANDUIT #PNF14-8F-E

Terminal, Standard Fork; 600V; Blue; No. 8; 14 to 16 AWG

SKU # 07498336506
RoHS Compliant
Terminal Type: Standard Fork
Insulation: Nylon
Stud Size: #8
Conductor Min: 14 AWG
Conductor Max: 16 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 20 Pack

Fork Lugs: Terminal Type - Standard Fork; Insulation - Nylon; Stud Size - #8; Conductor Min - 14 AWG; Conductor Max - 16 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 20 Pack; Additional Information - 0.85" L x 0.31" W, Plating Type: Tinned, Funnel Entry

Additional Info: 0.85"" L x 0.31"" W, Plating Type: Tinned, Funnel Entry