Menu Search
Search
PANDUIT #P18-10LF-M

Pan-Term Terminal, Locking Fork; Non-Insulated; 2000V; 22 to 16 AWG; No. 10

SKU # 07498380905 Manufacturer Series: P Series
RoHS Compliant
View more versions of this product
Stud Size: #10
Package Quantity: 1000 Pack
Terminal Type: Locking Fork
Insulation: Non-insulated
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V

Additional Info: LxW: 0.74 x 0.33 in., Plating Type: Tinned