Menu Search
Search
PANDUIT #EV18-8FB-Q

Standard Fork Terminal, 22 to 18 AWG, No. 8 Stud, Red

SKU # 61305636645
RoHS Compliant
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: No. 8
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Material: Tin-plated Copper
Color: Red
Temperature Rating: 221°F
Voltage Rating: 600V
Package Quantity: 25

As a trusted brand, Panduit provides solutions that will stay strong for a wide range of general purpose applications and outlast the competition. For contractors seeking an economical solution to satisfy general purpose applications, look no further than