Menu Search
Search
MOLEX #191210031

Insulkrimp Terminal, Flanged Fork; PVC-Insulated; 16 to 14 AWG; No. 10

SKU # 78068798443
RoHS Compliant
Terminal Type: Flanged Fork
Insulation: PVC
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Natural

Additional Info: Insulation Diameter: 4.45mm