Menu Search
Search
BURNDY #TN186F

INSULUG™ Terminal, Standard Fork; Nylon-Insulated; 300V; 22 to 18 AWG; No. 4 to No. 6

SKU # 78181073350 Manufacturer Series: TN-F

Compare

Maximum number of products selected.
Warning – California Prop 65 View more versions of this product
Stud Size: #4 to #6
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 100 Pack

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.