Menu Search
Search
BURNDY #T148F

Hylug™ Terminal, Standard Fork; No. 6 to 8; 20 to 14 AWG

SKU # 78181072238 Manufacturer Series: T-F
RoHS Compliant
Warning – California Prop 65
Terminal Type: Standard Fork
Insulation: Non-insulated
Stud Size: #6 to #8
Conductor Min: 20 AWG
Conductor Max: 14 AWG

Fork Lugs: Terminal Type - Standard Fork; Insulation - Non-Insulated; Stud Size - No. 6-8; Conductor Min - 20 AWG; Conductor Max - 14 AWG; Additional Information - Long Brazed Seam Barrel, Beveled Entry, Wire Strip Length: 9/32 in., Material: Electro Tin Plated Copper, Dimension: 0.74 in. L x 0.31 in. W; Manufacturer Series - Hylug T-F

Additional Info: Long Brazed Seam Barrel, Beveled Entry, Wire Strip Length: 9/32 in., Material: Electro Tin Plated Copper, Dimension: 0.74 in. L x 0.31 in. W

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.