Menu Search
Search
ABB INSTALLATION PRODUCTS #RC1113

Thomas and Betts® Terminal, Standard Fork; Nylon-Insulated; 600V; 12 to 10 AWG; No. 6

SKU # 78621083160 Manufacturer Series: Sta-Kon® RA Series
Terminal Type: Standard Fork
Insulation: Nylon
Stud Size: #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack