The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ABB INSTALLATION PRODUCTS #KV18-6FF-M

Thomas and Betts Terminal, Flanged Fork; 600V; Red; No. 6; 22 to 16 AWG

SKU # 78621010019 Manufacturer Series: Spec-Kon®
Terminal Type: Flanged Fork
Insulation: Vinyl
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack

Fork Lugs: Terminal Type - Flanged Fork; Insulation - Vinyl; Stud Size - #6; Conductor Min - 22 AWG; Conductor Max - 16 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 500 Pack; Additional Information - Semi-Flange; Manufacturer Series - Spec-Kon

Additional Info: Semi-Flange