Menu Search
Search
IDEAL #84-9931

Male Disconnect Tab Nylon

SKU # 78325063381

Compare

Maximum number of products selected.
Type: Male Disconnect Tab
Tab Size: 0.250x0.032 in.
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Temperature Rating: 221°F (105°C)
Package Quantity: 25

Male Disconnects: Type - Male Disconnect Tab; Tab Size - 0.250x0.032 in.; Insulation - Nylon; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 25; Additional Information - 300V Fully-Insulated

Additional Info: 300V Fully-Insulated