Menu Search
Search
PANDUIT #DV18-187B-CY

Pan-Term® Disconnect, Female; Tab: 0.187 x 0.032 in.; Conductor: 22 to 18 AWG

SKU # 07498368556
Type: Female Disconnect, Standard
Tab Size: .187x.032 in
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Additional Info: Construction Style: Butted Seam