Menu Search
Search
PANDUIT #DMNF1-488FIB-C

Pan-Term® Disconnect, Female; Tab: 0.187 x 0.032 in. Conductor: 20 to 17 AWG

SKU # 07498374661
RoHS Compliant

Compare

Maximum number of products selected.
Type: Female Disconnect, Standard
Tab Size: .187x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 20 AWG
Conductor Max: 17 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Additional Info: 0.8x0.31x0.21", Plating Type: Tinned, Funnel Entry, Metric