Menu Search
Search
PANDUIT #DPF14-187FIB-3K

Disco-Grip Disconnect, Female; Tab: 0.187 x 0.032 in.; Conductor: 16 to 14 AWG

SKU # 07498370980
RoHS Compliant
View more versions of this product
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Type: Female Disconnect, Standard
Tab Size: .187x.032 in
Insulation: Nylon Fully Insulated
Temperature Rating: 221°F (105°C)
Package Quantity: 3000 Pack

Additional Info: 0.78x0.29x0.18", Plating Type: Tinned, Funnel Entry