Menu Search
Search
PANDUIT #DNFR14250FIB-KD

Pan-Term® Disconnect, Female; Right Angle; Brass, Insulated; 600V; 16 to 14 AWG; 0.250 x 0.032 in.

SKU # 07498378940 Manufacturer Series: DNFR-FIB
Conductor Max: 14 AWG
Tab Size: 0.250 x 0.032 in.
Conductor Min: 16 AWG
Color: Blue
Package Quantity: 1500 Pack
Type: Female Disconnect
Insulation: Nylon Fully Insulated
Material: Brass, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage: 600V
Angle: Right