Menu Search
Search
PANDUIT #F92ELLNLNSNM029

Disconnect, Female; 90 Degree Flag; Conductor: 20 to 17 AWG; Red

SKU # 07498378956
RoHS Compliant
Type: Female Disconnect, 90 Degree Flag
Tab Size: .205/.187x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 20 AWG
Conductor Max: 17 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1500 Pack