Menu Search
Search
PANDUIT #F92ELLNLNSNM026

Disconnect, Female; 90 Degree Flag; Conductor: 16 to 14 AWG; Blue

SKU # 07498378941
RoHS Compliant
Type: Female Disconnect, 90 Degree Flag
Tab Size: .205/.187x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 1500 Pack