Menu Search
Search
ABB INSTALLATION PRODUCTS #RAD1823

Thomas and Betts® Disconnect, Female; Nylon Insulation; Tab: 0.187 x 0.02 in.

SKU # 78621081570 Manufacturer Series: Sta-Kon®
Tab Size: .187x.020 in
Type: Female Disconnect, Standard
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack