Menu Search
Search
3M #MVU18-187DFX

Disconnect, Female; Tab: 0.02 x 0.187 in.

SKU # 05112859013
RoHS Compliant
Type: Female Disconnect
Tab Size: 0.02 x 0.187 in.
Insulation: Partial
Material: Tin-plated Copper
Color: Red Vinyl Insulation
Temperature Rating: 221°F
Voltage: 600V
Package Quantity: 100

Additional Info: Wire range: 22 to 18 AWG. Crimp connection. Butted seam. Barrel I.D: 0.085 in. OAL: 0.78 in. UL listed. CSA certified.