Menu Search
Search
3M #MNG14-250DFIK

Disconnect, Female; Conductor: 16 to 14 AWG; Tab: 0.25 x 0.032 in.

SKU # 05400701841
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack