Menu Search
Search
HUBBELL #HBL15TBK

Wiring Device-Kellems Tapping Tee, 0.86 in. OD, Brass/Thermoplastic Elastomer

SKU # 78358545862 Manufacturer Series: Series 15
Connector Type: Female-Male-Female
Material: Brass/Thermoplastic Elastomer
Application: Temporary Electrical Power
Outside Diameter: 0.86 in.

Hubbell® Wiring Device-Kellems® offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary el