Menu Search
Search
LEVITON #16P21-R

Protective Cap, Male Device, NEMA 3R, Thermoplastic, Red

SKU # 07847799028 Manufacturer Series: 16
Type: Plug/Connector Cap
Device Style: Male
Color: Red
Material: Thermoplastic

Additional Info: Single Pole Protective Cap