Menu Search
Search
HUBBELL #HBL15MCAPBL

Bryant Electric Protective Cap, Male, NEMA 3R, 4X, 12, Blue

SKU # 78358545850 Manufacturer Series: Series 15
RoHS Compliant
Type: Protective Cap
Device Style: Male
Color: Blue
Enclosure Rating: NEMA 3R, 4X, 12
Material: Thermoplastic Elastomer