Menu Search
Search

PANDUIT

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Opaque; 4 ft. long

(18 Product Options) Manufacturer Series: HSTTT
  • Tubing Type: Heat Shrink, Dry Location
  • Voltage: 800V
  • Temperature Rating: -88° to +482°F (-67° to +250°C)
  • Wall Type: Thin Wall
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Tubing Type: Heat Shrink, Dry Location
Voltage: 800V
Temperature Rating: -88° to +482°F (-67° to +250°C)
Wall Type: Thin Wall
Material: TFE/PTFE
Shrink Ratio: 2:1
Color: Opaque
Length: 4 ft.
Flame Retardant: Yes