Menu Search
Search
PANDUIT #HSTTT131-48-2

Dry-Shrink Tubing, Heat-Shrink; 2:1; Opaque; 4 ft. long; Expanded: 1.31 in.

SKU # 07498337442 Manufacturer Series: HSTTT
RoHS Compliant
View more versions of this product
I.D. Expanded: 1.31 in. (33.3mm)
I.D. Recovered: 0.66 in. (16.76mm)
Tubing Type: Heat Shrink, Dry Location
Voltage: 800V
Temperature Rating: -88° to +482°F (-67° to +250°C)
Wall Type: Thin Wall
Material: TFE/PTFE
Shrink Ratio: 2:1
Color: Opaque
Length: 4 ft.
Flame Retardant: Yes