Menu Search
Search
PANDUIT #HSTT200-L

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 2 in.; 50 ft. long; Black

SKU # 07498391494 Manufacturer Series: HSTT
RoHS Compliant
View more versions of this product
Length: 50 ft.
Color: Black
Wire Max: 1000 kcmil
Wire Min: 700 kcmil
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 2 in. (50.8mm)
I.D. Recovered: 1 in. (25.4mm)