Menu Search
Search
PANDUIT #HSTT75-Q

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Expanded: 0.75 in.; 25 ft. long; Black

SKU # 07498376577 Manufacturer Series: HSTT
RoHS Compliant
Color: Black
Length: 25 ft.
Wire Max: 1/0 AWG
Wire Min: 2 AWG
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.38 in. (9.65mm)