The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.
PANDUIT
Dry-Shrink
Tubing, Heat-Shrink; 2:1; Expanded: 0.12 in.
(27 Product Options)
Manufacturer Series: HSTT
-
Tubing Type:
Heat Shrink, Dry Location
-
Voltage:
500V
-
Temperature Rating:
-67° to +275°F (-55° to +135°C)
-
Wall Type:
Thin Wall
View All Specifications
Filter Table By
Loading...
Specifications
Tubing Type:
Heat Shrink, Dry Location
Voltage:
500V
Temperature Rating:
-67° to +275°F (-55° to +135°C)
Wall Type:
Thin Wall
Material:
Polyolefin (Cross-linked)
Shrink Ratio:
2:1
I.D. Expanded:
0.12 in. (3.05mm)
I.D. Recovered:
0.06 in. (1.52mm)