Menu Search
Search
PANDUIT #HSTT09-MC

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Expanded: 0.09 in.; 1000 ft. long; Clear

SKU # 07498391561 Manufacturer Series: HSTT
RoHS Compliant
Color: Clear
Length: 1000 ft.
Flame Retardant: No
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.09 in. (2.29mm)
I.D. Recovered: 0.05 in. (1.27mm)